Specifications
Dimensions
- Bore Diameter32 mm
- Second Stroke Length150 mm
Details
- ActuationDouble Acting
- Bracket 1Basic
- Cylinder SuffixXC11
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
- Suffix For Stroke-XC11
- TypeGuide Cylinder