Motion
NCDMC056-0150-M9PSAPC

SMC CORP OF AMERICA
NCDMC056-0150-M9PSAPC

NCM, Air Cylinder
Mi Item #05148926
MFR #NCDMC056-0150-M9PSAPC
Price$149.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC056-0150-M9PSAPC

NCM, Air Cylinder
Mi Item #05148926
MFR #NCDMC056-0150-M9PSAPC

Mfr description
NCDMC056-0150-M9PSAPC NCM, AIR CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • Mounts: nose, rear, end, rod, block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.50/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)