1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PWN16CD
Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter
MI ITEM #
05148944
MFR #
PWN16CD
List Price
$475.64
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PWN16CD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PWN16CD
Round Shaft Pillow Block - Open, 1.0000 in Shaft Diameter
MI ITEM #
05148944
MFR #
PWN16CD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$475.64
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PWN 16CD
Specifications
Pillow Block Type
Twin Plain Linear Bearing Pillow Block
Housing Type
Open
Shaft Diameter
1.0000 in
Overall Width
1.5600 in
Operating Temperature Range
-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data