Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 1 BSPP Ports, Metal Bowl, Automatic (Normally Closed) Drain
MI ITEM #05149129
MFR #AF60-F10C-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AF60-F10C-2

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1 BSPP
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Body Size
    60
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Element Life
    2 yr
  • Bowl Capacity
    1.52 oz
  • Fluid Comp
    Air
  • Overall Length
    297 mm
  • Overall Width
    95 mm
  • Overall Height
    95 mm
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP
  • Standards Met
    ASTM B117-07a

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text