Overview
Mfr description
AL60-F10B36
Specifications
- Port Size1 BSPP
- Bowl MaterialNylon
- Body Size60
- Operating MediumAir
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- IncludesBracket
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data