Specifications
Dimensions
- Size21 L x 13 W x 6 H in
Details
- Accessory TypeStorage Container
- Features & Benefits• Durable structural foam box walls give robust structure to the stand alone units• Integrated water seal in every unit for protection of contents and long life for your equipment• IP65 rating - water and dust resistant
- MaterialFoam
- UPC_NO076174703214
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)