Specifications
Dimensions
- Size26 L x 9 W x 37 H in
Details
- Accessory TypeDS Carrier
- Features & Benefits• Metal carrier with adjustable foldable brackets allows tailored configuration• Central locking mechanism secures the boxes to the frame• ToughSystem Cases not included
- UPC_NO076174703245
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)