Motion
925-23-10

Shop Vac Corp
925-23-10

Wet/Dry Vacuum Cleaner - Stainless Steel, 6.5 hp, 9.7 A, 10 gal Tank Capacity
Mi Item #05149265
MFR #925-23-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
925-23-10

Wet/Dry Vacuum Cleaner - Stainless Steel, 6.5 hp, 9.7 A, 10 gal Tank Capacity
Mi Item #05149265
MFR #925-23-10

Mfr description
9252310 10 GAL/6.25 HP INDUSTRIAL SUPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    18 ft

Details

  • Amperage
    9.7 A
  • Horsepower
    6.5 hp
  • Includes
    High Efficiency Disposable Filter Bag
  • Material
    Stainless Steel
  • Meets Industry Standards By
    UL
  • Power Type
    Electric
  • Tank Capacity
    10 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bag
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)