Motion
CQ2B50-25DZ
CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05149272
MFR #CQ2B50-25DZ
Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #05149272
MFR #CQ2B50-25DZ

Mfr description
CQ2B50-25DZ CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Height
    64 mm
  • Overall Length
    63.5 mm
  • Overall Width
    71 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    1150 N
  • Push Force At 100 Psi
    1370 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Female ISO
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options
    Standard (Rod end female thread)
  • Options Included
    Auto Switch Mounting Grooves
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)