Motion
MKG63-50RZ
MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #05149324
MFR #MKG63-50RZ
Price$439.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #05149324
MFR #MKG63-50RZ

Mfr description
MKG63-50RZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.29/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    RZ
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Options Included
    No Switch, Standard (Female Thread)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)