Motion
LPF ON 55EJ10B1.X/B7

HYDAC CORP
LPF ON 55EJ10B1.X/B7

02086558 Medium Pressure Hydraulic Filter - LPF Series, 55 Size, 10 micron, 15 gpm, Optimicron® (Low Collapse), 580 psi Max, Pop-up Indicator - (Auto Reset), 102 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #05149382
MFR #LPF ON 55EJ10B1.X/B7
Price$442.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPF ON 55EJ10B1.X/B7

02086558 Medium Pressure Hydraulic Filter - LPF Series, 55 Size, 10 micron, 15 gpm, Optimicron® (Low Collapse), 580 psi Max, Pop-up Indicator - (Auto Reset), 102 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #05149382
MFR #LPF ON 55EJ10B1.X/B7

Mfr description
LPF ON 55EB10B1.0/12B7
  • LPF filters are manufactured with cast aluminum head and aluminum cold formed bowls
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • LPF filters are a desirable substitute for spin-on filters when dynamic fluid conditions call for the superior durability and leakproof quality of a well-constructed cartridge filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.36/each

Specifications

Dimensions

  • Overall Length
    186 mm
  • Port 1 Size/Type
    1/2 BSPP
  • Size
    55
  • Weight
    2.6 lbs

Details

  • Additional Details
    Multiple uses: pressure lines, returns, off-line loops, and lube lines. Aluminum for low weight and water tolerance.
  • Bowl Material
    Aluminum Extrusion
  • Bowl Style
    One Piece Bowl
  • Collapse Rating
    290 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    580 psi, (107 Cycles)
  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Cast Aluminum
  • Indicator Type
    Pop-up Indicator - (Auto Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    580 psi
  • Media Type
    Optimicron® (Low Collapse)
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    3 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LPF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    102 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)