Motion
3307-BD-2HRS-TVH

FAG (SCHAEFFLER)
3307-BD-2HRS-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #05149391
MFR #3307-BD-2HRS-TVH
Your Price$211.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3307-BD-2HRS-TVH

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #05149391
MFR #3307-BD-2HRS-TVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$211.32/each(List $245.81)

Overview

Mfr description
3307-BD-XL-2HRS-TVH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    55000 N
  • Radial Static Load Capacity
    36500 N
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Max Rpm
    5800 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1.5 mm
  • Series
    3300
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012802478143
  • Description
    3307-BD-XL-2HRS-TVH
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought