Motion
5626A
Hurricane 360° Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
MI ITEM #05149615
MFR #5626A
Price$480.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hurricane 360° Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
MI ITEM #05149615
MFR #5626A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$480.54/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    49 ft
  • Headroom
    13.1900 in
  • Hook Opening Size
    29 mm
  • Housing Depth
    167 mm
  • Housing Length
    156 mm
  • Housing Width
    175 mm
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    14 in
  • Pull To Lift Full Load
    54 lbs

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    Swivel Hook
  • Reeving
    1
  • Series
    Hurricane 360°
  • Weight Capacity
    1 ton

Overview

Mfr description
5626A HOIST HAND CHAIN 1TON 10FT LIFT HU
  • Patented hand chain cover rotates a full 360° to allow loads to be lifted, pulled or positioned from virtually any angle
  • Standard Load Limiter™ offers simple, automatic overload protection
  • Weston-style braking system provides reliable positive load control
  • Powder-coated finish for corrosion protection
  • Heat-treated steel internal gears and pinions for high strength and long life
  • Chain guide and stripper assures load chain alignment
  • Precision four-pocket lift wheel is fully machined for better chain fit and reduced wear, allowing for accurate movement of the load chain
  • Alloy steel load chain assures high strength and long wear life
  • Minimal maintenance through easy disassembly, requiring no special tools
  • Meets ASME B30.16 and European CE standard
  • Lifetime warranty against defects in materials and workmanship

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought