Motion
6/3V1120
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 6 Strand, 112 in Nominal Outside Length, Smooth
Mi Item #05149616
MFR #6/3V1120
Price$501.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 6 Strand, 112 in Nominal Outside Length, Smooth
Mi Item #05149616
MFR #6/3V1120

Mfr description
6/3V1120 OPTIBELT KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.72/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    112 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)