Motion
008477AS
Hand Tap - 104 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 7/16 – 14 Thread Size, UNC, Right Hand Direction
MI ITEM #05149630
MFR #008477AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 104 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 7/16 – 14 Thread Size, UNC, Right Hand Direction
MI ITEM #05149630
MFR #008477AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
008477AS 7/16"-14 PLUG TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    7/16 – 14
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Series
    104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought