Motion
54212
Ball Thrust Bearing - Double-Direction, 50 mm Bore, 95 mm OD, 50 mm Width
MI ITEM #05149643
MFR #54212
Your Price$1,249.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 50 mm Bore, 95 mm OD, 50 mm Width
MI ITEM #05149643
MFR #54212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,249.42/each(List $1,365.50)

Overview

Mfr description
54212

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Finish Coating
    Uncoated
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    62000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    4200 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    542
  • Standards Met
    DIN 711/ISO 104
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801323703
  • UPC_NO
    4012801323703
  • Max Operating Temperature
    302 °F
  • Weight
    2.498 lbs
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text