Motion
12M-XP XREEL

GATES RUBBER CO
12M-XP XREEL

M-XP™ Hydraulic Hose - 3/4 in ID, 1.17 in OD, 4000 psi Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #05149681
MFR #12M-XP XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12M-XP XREEL

M-XP™ Hydraulic Hose - 3/4 in ID, 1.17 in OD, 4000 psi Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #05149681
MFR #12M-XP XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    12
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    4.7 in /119.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.17 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46574220
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075367468
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    M-XP™ Million Impulse hose is designed for high-pressure, high impulse life hydraulic applications.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    EN, ISO, MIL-DTL, MSHA 2G, SAE
  • Trademark
    M-XP Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075367468
  • Working Pressure
    4000 psi

Overview

Mfr description
12M-XPXREEL 220FT REEL 4657-4220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought