Motion
HRS050-AN-20
HRS050-AN-20
MI ITEM #05149707
MFR #HRS050-AN-20
Price$7,635.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRS050-AN-20
MI ITEM #05149707
MFR #HRS050-AN-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,635.60/each

Specifications

Dimensions

  • Overall Height
    976 mm
  • Overall Length
    592 mm
  • Overall Width
    377 mm
  • Port Size
    1/2 NPT

Details

  • Fluid Comp
    Air
  • Material
    Alumina Ceramic, Bronze, Carbon, Copper, EPDM, Fluoroelastomer, POM, PVC, Polyethylene, Polypropylene, Stainless Steel, Synthetic Rubber
  • Maximum Flow Rate
    1.48 cfm
  • Maximum Operating Pressure
    +0.32 Mpa2
  • Operating Temperature Range
    +5 to +40 °C
  • Thread Standard
    NPT
  • Voltage / Hz
    200 to 230 V ac / 50/60 Hz

Overview

Mfr description
HRS050-AN-20 THERMO-CHILLER, COMPACT
  • Cooling capacities: 1.3 kW, 1.9 kW, 2.4 kW, 3.2 kW, 4.2 kW, 5.1 kW, 5.9 kW (at 60Hz)
  • Temperature range setting: 5 to 40°C
  • Temperature stability: ±0.1°C
  • Power supply requirement: single phase 200 to 230 VAC, 50/60Hz
  • Standards: CE, UL, RoHS
  • Circulating fluid: Tap water or 15% ethylene glycol, 30% Dowcal„¢100, ControXic 1642, Hexid A4, Coolflow IGE, NALCO®CCL105
  • SMC recommends Bypass Piping Set HRS-BP001 for Models HRS-012, HRS018, HRS024, HRS030
  • SMC recommends Bypass Piping Set HRS-BP004 for Models HRS-040, HRS050, HRS060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought