Motion
14MM-4MJ
725362995 Adapter Fitting - 14 mm Male Metric w/ O-Ring x 1/4 in Male JIC 37° Flare
Mi Item #05149709
MFR #14MM-4MJ
Price$27.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725362995 Adapter Fitting - 14 mm Male Metric w/ O-Ring x 1/4 in Male JIC 37° Flare
Mi Item #05149709
MFR #14MM-4MJ

Mfr description
14MM-4MJ 7253-62995 G63150-1404
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.01/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 1 Size Type
    1/4 JIC 37°, M14 w/ O-Ring
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, M14 w/ O-Ring
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    14 mm Male Metric w/ O-Ring x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male Metric w/ O-Ring
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053791587
  • UPC_NO
    072053791587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)