Motion
GR8183018.00

GROVE GEAR
GR8183018.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #05149758
MFR #GR8183018.00
Price$1,768.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8183018.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #05149758
MFR #GR8183018.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,768.49/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Center Distance
    1.7500 in
  • Housing Height
    10.1200 in, 257.05 mm
  • Housing Length
    5.7500 in, 146.05 mm
  • Housing Width
    4.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length
    5.7500 in, 146.05 mm
  • Manufacturer Reducer Size
    18
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    644 in/lb;72.76 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    0.8750 in
  • Overhung Load
    1200 lbs
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    27 lbs, 12.25 kg
  • Width
    5.0600 in, 128.52 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.884 hp
  • Horsepower Rating Normal Duty
    0.884 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-WBMQ818-25-R-56
  • Max Input Horsepower
    0.884 hp
  • Mounting Type
    Base
  • Output
    0.715 hp;0.533 kw
  • Output Bore Type
    Single Output Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Single Output Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    644 in-lbs;72.76 Nm

Overview

Mfr description
GR-WBMQ818-25-R-56 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought