Motion
L0701-070
L0701-070 COOKER OIL FG 330GAL TOTE
Mi Item #05149778
MFR #L0701-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0701-070 COOKER OIL FG 330GAL TOTE
Mi Item #05149778
MFR #L0701-070

Mfr description
L0701-070 COOKER OIL FG 330GAL TOTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    150

Details

  • AGMA Number
    4
  • Certification
    NSF H1
  • Flammability
    Flammable
  • Flash Point
    475 °F
  • NSF Rating
    H1
  • Pour Point
    5 °F
  • Product Types
    Food Grade Machinery Oil
  • Temperature Range
    475°F to 246 °F
  • Type
    Oil
  • Viscosity
    795, 82
  • Viscosity Index
    104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)