Motion
UCL209-30

NTN
UCL209-30

Stretcher Unit Assy - Ball Bearing, 45 mm Bore, 300 mm Travel, 680 mm Length, 60 mm Width, 192 mm Height, 620 mm Bolt Center Length
Mi Item #05149849
MFR #UCL209-30
Price$1,199.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCL209-30

Stretcher Unit Assy - Ball Bearing, 45 mm Bore, 300 mm Travel, 680 mm Length, 60 mm Width, 192 mm Height, 620 mm Bolt Center Length
Mi Item #05149849
MFR #UCL209-30

Mfr description
UCL209-30 TAKEUPS & FRAMES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.78/each

Specifications

Dimensions

  • Base Width
    1.9685 in, 50.0 mm
  • Bolt Center To Center Length
    620 mm
  • Bolt Center To Center Width
    Metric
  • Bolt Hole Spacing
    24.4094 in, 620.0 mm
  • Bolt Size
    M12
  • Bore Diameter  
    45 mm
  • Frame Base Width
    60 mm
  • Frame Overall Height  
    192 mm
  • Frame Overall Length  
    680 mm
  • Frame Size
    L209-30
  • Overall Height
    192 mm
  • Overall Length
    680 mm
  • Overall Width
    60 mm
  • Travel  
    300 mm
  • Weight
    22.046 lbs

Details

  • Bearing Number
    UC209
  • Compatible Bearing Series Part Num
    UC209D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    UCL209-30
  • Manufacturer Upc Number
    4547359220995
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    UCL
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359220995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)