Motion
MXQ12-75AS
MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #05149917
MFR #MXQ12-75AS
Price$645.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #05149917
MFR #MXQ12-75AS

Mfr description
MXQ12-75AS CYL, SLIDE TABLE, STROKE ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.51/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Height
    30 mm
  • Overall Length
    157 mm
  • Overall Width
    46 mm
  • Port Size
    M5x0.8
  • Stroke  
    75 mm

Details

  • Adjuster Option
    Rubber Stopper (Extension End)
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Maximum Applied Force
    158 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXQ
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)