Specifications
Dimensions
- End 1 Size3/4 in
- For Tube Outside Diameter3/4 in
Details
- Adapter TypeInstrumentation Plug
- End 1 StyleTube
- MaterialStainless Steel
- ShapePlug
- StylePlug
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)