Motion
51416
Counterbore Pilot - 1/2 in Head Dia., 7/16 in Shank Dia., Carbide-Tipped
MI ITEM #05150081
MFR #51416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 1/2 in Head Dia., 7/16 in Shank Dia., Carbide-Tipped
MI ITEM #05150081
MFR #51416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51416 1/2 CARB-TIPPED C'BORE

Specifications

  • Counterbore Type
    Counterbore
  • Head Diameter
    1/2 in
  • Shank Diameter
    7/16 in
  • Shank Type
    Plain Round
  • Material
    Carbide-Tipped
  • Overall Length
    4-5/16 in
  • Series
    2514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought