Motion
SYF40FM

SKF
SYF40FM

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05150118
MFR #SYF40FM
Price$239.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF40FM

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05150118
MFR #SYF40FM

Mfr description
SYF40FM TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    88.90 mm
  • Bore Diameter
    40 mm
  • Overall Height
    99 mm
  • Overall Length
    116 mm

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4800 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • Replacement Bearing
    YET 208
  • Series
    SYF
  • Standards Met
    ISO
  • UPC_NO
    7316570416299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)