Motion
W 608-2RS1/R799

SKF
W 608-2RS1/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #05150131
MFR #W 608-2RS1/R799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 608-2RS1/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #05150131
MFR #W 608-2RS1/R799

Mfr description
W 608-2RS1/R799 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Stainless Steel
  • Closure Type
    Double Sealed
  • Description
    W 608-2RS1/R799 BEARING
  • Finish Coating
    Stainless Steel
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 8 mm bore diameter, double sealed closure, 22 mm outside diameter, and 7 mm overall width for compact radial bearings.
  • Manufacturer Catalog Number
    W 608-2RS1/R799
  • Manufacturer Upc Number
    7316574320912
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1.99 kN
  • Radial Static Load Capacity
    0.78 kN
  • Series
    W6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574320912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)