Motion
51014
Counterbore Pilot - 7/16 in Head Dia., 3/8 in Shank Dia., Alloy Steel
MI ITEM #05150343
MFR #51014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 7/16 in Head Dia., 3/8 in Shank Dia., Alloy Steel
MI ITEM #05150343
MFR #51014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HANNIBAL #51014 7/16" CARBIDE C'BORE

Specifications

  • Counterbore Type
    Counterbore
  • Head Diameter
    7/16 in
  • Shank Diameter
    3/8 in
  • Shank Type
    Plain Round
  • Material
    Alloy Steel
  • Overall Length
    4-1/16 in
  • Series
    2510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text