Motion
51016
Counterbore Pilot - 1/2 in Head Dia., 7/16 in Shank Dia., Alloy Steel
Mi Item #05150344
MFR #51016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 1/2 in Head Dia., 7/16 in Shank Dia., Alloy Steel
Mi Item #05150344
MFR #51016

Mfr description
HANNIBAL #51016 1/2" CARB-TIPPED C'BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Overall Length
    4-5/16 in
  • Shank Diameter
    7/16 in

Details

  • Counterbore Type
    Counterbore
  • Material
    Alloy Steel
  • Series
    2510
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)