Motion
PNL0250
PowerLift® Permanent Rare Earth Magnetic Lift - 250 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #05150392
MFR #PNL0250
Price$823.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLift® Permanent Rare Earth Magnetic Lift - 250 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #05150392
MFR #PNL0250

Mfr description
PNL0250 250LB RARE EARTH LIFT MAGNET
  • Compact and powerful rare earth permanent lift magnet for use on flat or round surfaces
  • Internal release device does not damage the surface of the part being lifted
  • Permanent magnetic lifts eliminate the fear of dropping the load due to power failure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$823.23/each

Specifications

Dimensions

  • Magnet Height
    2.63 in
  • Magnet Width
    2.63 in
  • Overall Height
    6.63 in
  • Overall Length
    5.00 in
  • Weight
    7 lbs

Details

  • Applications
    Flat Materials, Round Materials
  • Material
    Rare Earth
  • Mount Type
    Hook
  • Working Load Capacity Flat
    250 lbs
  • Working Load Capacity Round
    125 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)