Motion
PNL0800
PowerLift® Permanent Rare Earth Magnetic Lift - 800 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #05150393
MFR #PNL0800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLift® Permanent Rare Earth Magnetic Lift - 800 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
MI ITEM #05150393
MFR #PNL0800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PNL0800 800LB RARE EARTH LIFT MAGNET
  • Compact and powerful rare earth permanent lift magnet for use on flat or round surfaces
  • Internal release device does not damage the surface of the part being lifted
  • Permanent magnetic lifts eliminate the fear of dropping the load due to power failure
  • Use two or more lifts on a spreader bar to prevent sheet flexing, sagging or peel-off
  • Easy release, no moving parts contact the load
  • Handle locks in both “On” or “Off” position
  • Heat-resistant up to 180°F (82°C)

Specifications

  • Applications
    Flat Materials, Round Materials
  • Working Load Capacity Round
    400 lbs
  • Working Load Capacity Flat
    800 lbs
  • Material
    Rare Earth
  • Magnet Width
    3.63 in
  • Mount Type
    Hook
  • Magnet Height
    3.88 in
  • Overall Length
    7.88 in
  • Overall Height
    8.88 in
  • Weight
    21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought