1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SWG10AX124
SWG10AX124
MI ITEM #
05150495
MFR #
SWG10AX124
Price
$1,179.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
SIOUX TOOLS SWG10AX124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SWG10AX124
SWG10AX124
MI ITEM #
05150495
MFR #
SWG10AX124
Mfr description
SWG10AX124 SIG WHEEL GRINDER 12K RPM 4 I
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,179
.43
/each
Add to Cart
Specifications
Dimensions
Arbor Size
3/8 in
Hose Size
3/8 in
Overall Length
11.25 in
Wheel Size
4 in
Details
Air Inlet
1/4 in
CFM
35 cfm
Free Speed
12,000 rpm
Horsepower
1 HP
Style
Medium Duty Angle Head
Tool Type
Wheel Type
Wheel Type
Type 27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items