Motion
ECP3663T-5
Severe Duty Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05150621
MFR #ECP3663T-5
Your Price$3,205.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 5 hp, 3600 rpm, 3 ph, 575 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05150621
MFR #ECP3663T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,205.57/each(List $3,686.40)

Overview

Mfr description
ECP3663T-5 5HP,3500RPM,575V,184T,TEFC,

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Description Keyword
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3500 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • KVA Code
    L
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    89.50 %
  • Motor Poles
    2-pole
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    15.93 in
  • Mounting Type
    Rigid Base
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA, CSA EEV, UR
  • Weight
    111 lbs
  • Manufacturer Upc Number
    781568710852
  • UPC_NO
    781568710852
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought