Motion
13823

ANSELL
13823

KleenGuard* Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Dyneema/Glass/Lycra/Nylon Liner
MI ITEM #05150740
MFR #13823
List Price$26.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
13823

KleenGuard* Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Dyneema/Glass/Lycra/Nylon Liner
MI ITEM #05150740
MFR #13823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.87/each for your price

Overview

Mfr description
13823 G60 LEVEL 3 CUT RESISTANT GLOVES
  • Dyneema® yarn with nylon, Lycra® fiber and glass liner provides cut resistance and a comfortable fit
  • Excellent dexterity for improved productivity
  • Gray polyurethane coating enhances grip
  • Color: Gray, salt and pepper

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema/Glass/Lycra/Nylon
  • Length
    230 mm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 2, EN 420:2003 Dexterity Level 5
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought