Motion
13827

ANSELL
13827

KleenGuard* Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Dyneema/Glass/Lycra/Nylon Liner
Mi Item #05150744
MFR #13827
Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
13827

KleenGuard* Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, Dyneema/Glass/Lycra/Nylon Liner
Mi Item #05150744
MFR #13827

Mfr description
13827 G60 LEVEL 3 CUT RESISTANT GLOVES
  • Dyneema® yarn with nylon, Lycra® fiber and glass liner provides cut resistance and a comfortable fit
  • Excellent dexterity for improved productivity
  • Gray polyurethane coating enhances grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.43/each

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Length
    270 mm

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Dyneema/Glass/Lycra/Nylon
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 2, EN 420:2003 Dexterity Level 5
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)