Motion
14731
Welding Ground Clamp - 1/0 AWG, 2/0 AWG, Copper, 12
MI ITEM #05150748
MFR #14731
Your Price$60.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Ground Clamp - 1/0 AWG, 2/0 AWG, Copper, 12
MI ITEM #05150748
MFR #14731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.14/each(List $69.16)

Overview

Mfr description
WELDING ACCESSORY - GROUND CLAMP GC3
  • 300 amperes
  • 1-5/8" jaw capacity
  • 1/0 and 2/0 cable capacity
  • Weight: 23 oz
  • Forged copper alloy ground clamps have higher conductivity, fewer residents, and run at a cooler temperature at higher AMPs for better arc starting
  • The extra-large contact areas provide superior conductivity and higher clamping pressure, and the long-lever, finger-grip contoured handle allows for easy jaw opening

Specifications

  • Cable Connection Size
    1/0 AWG, 2/0 AWG
  • Max Operating Current
    300 A
  • Material
    Copper
  • Package Quantity
    12
  • UPC_NO
    626053604530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought