Motion
25674

ANSELL
25674

KleenGuard™ Safety Glasses - Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05150769
MFR #25674
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25674

KleenGuard™ Safety Glasses - Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05150769
MFR #25674

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25674 V50 CALICO SAFETY EYEWEAR AMBR AF

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Amber
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V50 Calico
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI, CSA, EN 1661 FT
  • Specialty Features
    Vented
  • Frame Color Family
    Black
  • Lens Color Family
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text