Motion
25675

ANSELL
25675

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05150770
MFR #25675
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25675

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05150770
MFR #25675

Mfr description
25675 V50 CALICO SAFETY EYEWEAR SMK AF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI, CSA, EN 1661 FT
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V50 Calico
  • Specialty Features
    Vented
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)