Motion
98236

ANSELL
98236

KleenGuard* Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Dyneema/Glass/Spandex/Stainless Steel Liner
MI ITEM #05150837
MFR #98236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
98236

KleenGuard* Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Dyneema/Glass/Spandex/Stainless Steel Liner
MI ITEM #05150837
MFR #98236

Mfr description
98236 G60 LEVEL 5 CUT RESISTANT GLOVES
  • Spun Dyneema® fiber with glass, stainless steel and spandex provides cut resistance and comfortable fit
  • Superior cut resistance based on tests performed against the competition
  • Knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    240 mm

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Dyneema/Glass/Spandex/Stainless Steel
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 4, EN 420:2003 Dexterity Level 5
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)