Motion
3005372
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #05150926
MFR #3005372
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
MI ITEM #05150926
MFR #3005372

Mfr description
F20 POLYCARB FACE SHIELD CLEAR UNBOUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.36/each

Specifications

Dimensions

  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F20
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)