Motion
SS304-C150
SS304-C150 1 1/2 in. Size Stainless Steel Part C Female Coupler x Hose Shank
MI ITEM #05151033
MFR #SS304-C150
List Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-C150 1 1/2 in. Size Stainless Steel Part C Female Coupler x Hose Shank
MI ITEM #05151033
MFR #SS304-C150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.22/each for your price

Overview

Mfr description
SS304-C150

Specifications

  • Manufacturer Upc Number
    822353126400
  • Product Types
    Stainless Steel Part C Female Coupler x Hose Shank
  • Size
    1 1/2
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353126400
  • Working Pressure
    250 psi
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought