Motion
ZSE10-M5-B-PG

SMC CORP OF AMERICA
ZSE10-M5-B-PG

Pneumatic Vacuum Switch - 1/8 in, Body Ported, 0 to -101 kPa Operating PSI Range, -5 to +50 °C Operating Temp Range
Mi Item #05151045
MFR #ZSE10-M5-B-PG
Price$102.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE10-M5-B-PG

Pneumatic Vacuum Switch - 1/8 in, Body Ported, 0 to -101 kPa Operating PSI Range, -5 to +50 °C Operating Temp Range
Mi Item #05151045
MFR #ZSE10-M5-B-PG

Mfr description
ZSE10-M5-B-PG SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.96/each

Specifications

Dimensions

  • Overall Length
    56 mm
  • Port Size
    1/8 in

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Max Operating Temperature
    50 °C
  • Min Operating Temperature
    -5 °C
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    -5 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ZSE10
  • Standards Met
    CE, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)