Motion
51130-L
Pyrolon CRFR Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Large
Mi Item #05151119
MFR #51130-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon CRFR Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Large
Mi Item #05151119
MFR #51130-L

Mfr description
51130-LG COVERALL CRFR LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    4.33 oz/yd²
  • Size
    Large

Details

  • Additional Details
    Won't Melt or Drip
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Cuff Style
    Elastic
  • Flame Resistance
    Flame Retardant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    Pyrolon CRFR
  • Product Type
    Disposable Coveralls
  • Seam Type
    Sealed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)