Motion
CS2SS
Screw Conveyor Part - 11-1/2 in Length
Mi Item #05151127
MFR #CS2SS
Price$334.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 11-1/2 in Length
Mi Item #05151127
MFR #CS2SS

Mfr description
CS2SS 304SS COUPLING SHAFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.08/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Overall Length
    11-1/2 in

Details

  • Material
    Stainless Steel
  • Part Type
    Coupling Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)