Motion
1421-60
USA Sealing Flow Control Adapters Drain Cocks External Seat - 1/4 in 1/4-18 NPTF
Mi Item #05151295
MFR #1421-60
Price$61.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flow Control Adapters Drain Cocks External Seat - 1/4 in 1/4-18 NPTF
Mi Item #05151295
MFR #1421-60

Mfr description
1421-60 DRAIN FITTING 1/4-18
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.26/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Hex Size
    0.750 in

Details

  • Adapter Type
    Air Tank Drain Valve
  • Description Keyword
    1/4 in 1/4-18 NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)