Motion
AC3624Y3AS

AKRO-MILS
AC3624Y3AS

Bin Cabinets - Gray/Yellow, Powder Coated, Steel / Industrial Grade Polymers, 78 x 24 x 36 in
Mi Item #05151383
MFR #AC3624Y3AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
AC3624Y3AS

Bin Cabinets - Gray/Yellow, Powder Coated, Steel / Industrial Grade Polymers, 78 x 24 x 36 in
Mi Item #05151383
MFR #AC3624Y3AS

Mfr description
AC3624Y3AS 36X24X78 STANDARD BIN CABINET
  • Made in the USA
  • 1500 lb. Weight Capacity 3 full 24" shelves
  • 102 AkroBins included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    78 x 24 x 36 in
  • Height
    78 in
  • Length
    24 in
  • Outside Height
    78 in
  • Outside Length
    24 in
  • Outside Width
    36 in
  • Overall Height
    78 in
  • Overall Length
    24 in
  • Overall Width
    36 in
  • Width
    36 in

Details

  • Color
    Gray/Yellow
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel / Industrial Grade Polymers
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)