Motion
AG10009S-XXL (11)

HEXARMOR
AG10009S-XXL (11)

9 inch Arm Guard - 11/2XL
MI ITEM #05151448
MFR #AG10009S-XXL (11)
Price$100.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AG10009S-XXL (11)

9 inch Arm Guard - 11/2XL
MI ITEM #05151448
MFR #AG10009S-XXL (11)

Mfr description
AG10009XXL 9" SLEEVE ARMGUARD
  • Made with SuperFabric® brand material for some of the highest cut-resistance available on the market, ANSI/ISEA level A7 and CE level 5 Innovative industrial puncture protection from wires, metal, wood, and glass over entire forearm Won’t fall down like knit sleeves, lightweight and cooler than knit or leather alternatives Lasts 13 times longer than competitive sleeves Spandex wrist insert with thumbhole Launderable Sold in eaches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.62/each

Specifications

Dimensions

  • Length
    11 in
  • Material Thickness
    Single Layer
  • Size
    2X Large
  • Weight
    3.8 oz

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Approval Listing Regulations
    ANSI/ISEA, EN388
  • Closure Type
    Thumb Hole
  • Color
    Grey, Hi-Vis
  • Cuff Style
    Spandex with Thumb Hole
  • Garment Type
    Protective Arm Sleeve
  • Grade
    Premium
  • Manufacturer Upc Number
    815733011984
  • Material
    SuperFabric
  • Product Line
    Arm and Body
  • UPC_NO
    815733010925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)