Motion
GSW2410-W02
Ladder Safety System - Steel Material, 10 Steps, Perforated Step Type, 450 lbs Weight Capacity
Mi Item #05151596
MFR #GSW2410-W02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Steel Material, 10 Steps, Perforated Step Type, 450 lbs Weight Capacity
Mi Item #05151596
MFR #GSW2410-W02

Mfr description
GSW2410-W02 ROLLING WAREHOUSE LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Top Step Depth
    30 in

Details

  • Climbing Angle
    56 °
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Ladder Type
    Rolling Warehouse Ladder
  • Manufacturer Product Page
  • Material
    Steel
  • Number of Steps
    10
  • Standards Met
    ANSI A14.7, OSHA
  • Step Type
    Perforated
  • Weight Capacity
    450 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)