Motion
GSW2412-W01
Ladder Safety System - Steel Material, 10 Steps, Perforated Step Type, 450 lbs Weight Capacity
MI ITEM #05151597
MFR #GSW2412-W01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Steel Material, 10 Steps, Perforated Step Type, 450 lbs Weight Capacity
MI ITEM #05151597
MFR #GSW2412-W01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSW2412-W01 ROLLING WAREHOUSE LADDER

Specifications

  • Ladder Type
    Rolling Warehouse Ladder
  • Number of Steps
    10
  • Weight Capacity
    450 lbs
  • Step Type
    Perforated
  • Material
    Steel
  • Top Step Depth
    20 in
  • Color
    Gray
  • Climbing Angle
    56 °
  • Finish Coating
    Powder Coated
  • Standards Met
    ANSI A14.7, OSHA
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought