Motion
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43

DODGE
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43

RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43
MI ITEM #05151630
MFR #RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43
Price$375.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43

RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43
MI ITEM #05151630
MFR #RHB / MSM 48&58 KEYLESS BUSHING KIT 1.43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.05/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Bore Length
    9.6000 in
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    20 : 1

Details

  • Additional Details
    TIGEAR-2 REDUCER 1-11/16" BORE
  • Bushing Type
    Q-Loc
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Material
    Ductile Iron
  • Max Input Horsepower
    5.030 hp
  • Number Of Bolts
    "9"
  • Output Bore Type
    Hollow
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7 hp
  • Torque Rating (in-lb)
    2345 in-lb

Overview

Mfr description
095402 RHB / MSM 48 KEYLESS BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought